Drive, Adjustable Frequency, 65A, 37KW, 50HP, 480VAC

Item #: 72059

Cat #: 20AD065A3AYNANC0

UPC: 820919314056

to view pricing and more.
Drive, PowerFlex 70, Adjustable Frequency, 65 Amp, 37 Kilowatt, 50 Horse Power, 480 Volt AC, Full Numeric LCD Interface

Overview

Drive, PowerFlex 70, Adjustable Frequency, 65 Amp, 37 Kilowatt, 50 Horse Power, 480 Volt AC, Full Numeric LCD Interface

PowerFlex® 70 AC Drives are compact packages of power, control, and operator interface designed to meet demands for space, simplicity, and reliability. These drives provide a broad spectrum of features that help you to easily integrate them into your architecture and configure them for most application needs

Also known as: 820919314056, 20AD065A3AYNANC0

Specifications

Phase: 3
Volts AC: 480
Amps: 65
Type: AC, Drive
Horsepower: 50
Phase: 3
Amps: 65
Horsepower: 50
Volts AC: 480
Type: AC, Drive