Limit Switch, NEMA 4/13, Plug-In, Lever Type, Spring Return

Item #: 72060

Cat #: 802T-AP1

UPC: 662468079587

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, No Lever, No Base

Overview

Limit Switch, NEMA 4/13, Construction, Plug-In, Lever Type, Spring Return, Standard Operating Torque, 2 Circuit, CW & CCW Operation, No Lever, No Base

Our Bulletin 802T Oiltight Limit Switches provide heavy-duty pilot ratings, small size, a high degree of versatility, and a rugged NEMA Type 13 oiltight construction. Plug-in and non plug-in styles are available. Plug-in limit switches have a head and switch body that can be replaced while leaving the wiring chamber base in place. This reduces your downtime by eliminating the need for rewiring upon switch replacement.

Also known as: 662468079587, 802T-AP1

Specifications

Type: No Lever, Limt Switch, No Base
Poles: 2
IP/NEMA Rating: NEMA 13, NEMA 4
Type: No Lever, Limt Switch, No Base
IP/NEMA Rating: NEMA 13, NEMA 4
Poles: 2