CRS-H VMVS2A100GP/MT 100W MULTI TAP

Item #: 720633

Cat #: VMVS2A100GP/MT

UPC: 782274745831

to view pricing and more.
Documents & Guides
CRO VMVS2A100GP/MT 100W MULTI

Overview

CRO VMVS2A100GP/MT 100W MULTI
Also known as: 782274745831, VMVS2A100GP/MT

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Wattage: 100
Mounting: Pendant
Light Technology: HID
Volts AC Range: 120 - 277
IP/NEMA Rating: IP66, NEMA 4X
Mounting: Pendant
Volts AC Range: 120 - 277
Wattage: 100
Light Technology: HID