800T 2 Pos Selector Switch, Std Cam, Finger Guards, 1 NO 1 NC, Leve

Item #: 72069

Cat #: 800TC-H17A

UPC: 611320092240

to view pricing and more.
Documents & Guides
800T 2 Pos Selector Switch, Std Cam, Finger Guards, 1 NO 1 NC, Lever Maintained, White Insert

Overview

800T 2 Pos Selector Switch, Std Cam, Finger Guards, 1 NO 1 NC, Lever Maintained, White Insert

Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-H17A from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is knob lever maintained. And it has finger guards on terminals. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320092240, 800TC-H17A

Specifications

Material: Malleable Iron
Type: Type X, Conduit Body
Family / Style: 800T
Standards: Build America Buy America Compliant
Material: Malleable Iron
Family / Style: 800T
Type: Type X, Conduit Body
Standards: Build America Buy America Compliant