Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open

Item #: 720690

Cat #: CR306D002BDA

UPC: 783166358863

to view pricing and more.
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 2 Normally Open Auxiliary Contacts

Overview

Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 2 Normally Open Auxiliary Contacts
Also known as: 783166358863, CR306D002BDA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Mounting: Surface
Family / Style: CR306
Size: 2
Phase: 3
Amps: 45
Type: Motor Starter
Volts AC: 600