Contactor IEC, 90A, 600VAC Rated, 100-250V AC/DC Coil, 1NO/NC Aux. Contacts

Item #: 720697
Cat #: AF65-30-11-13
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
IEC Contactor, General Purpose, 90 Amp, 3-Pole, 600 Volt AC Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF40 Frame, with (1) Normally Open & (1) Normally Closed Auxiliary Contact Block.

Overview

IEC Contactor, General Purpose, 90 Amp, 3-Pole, 600 Volt AC Rated, 100 - 250 Volt AC/DC Coil. AF-Line Series, AF40 Frame, with (1) Normally Open & (1) Normally Closed Auxiliary Contact Block.
Af65 Contactors Are Used For Controlling Power Circuits Up To 690 V Ac And 220 V Dc. They Are Mainly Used For Controlling 3-Phase Motors, Non-Inductive Or Slightly Inductive Loads. Af... Contactors Include An Electronic Coil Interface Accepting A Wide Control Voltage Uc Min. ... Uc Max. Only Four Coils Cover Control Voltages Between 24...500 V 50/60 Hz Or 20...500 V Dc. Af Contactors Can Manage Large Control Voltage Variations. One Coil Can Be Used For Different Control Voltages Used Worldwide Without Any Coil Change. Af Contactors Have Built-In Surge Protection And Do Not Require Additional Surge Suppressors. The Af... Series 2-Stack 3-Pole Contactors Are Of The Block Type Design. - Main Poles And Auxiliary Contact Blocks: 3 Main Poles With Side-Mounted 1 N.O. + 1 N.C. Auxiliary Contact Block, Front-Mounted Add-On Auxiliary Contact Blocks (Mechanically-Linked Auxiliary Contacts Compliant With Annex L Of Iec 60947-5-1 Including The "Mechanically Linked" Symbol On The Contactor Side. N.C. Mirror Contacts Compliant With Annex F Of Iec 60947-4-1) - Control Circuit: Ac Or Dc Operated - Accessories: A Wide Range Of Accessories Is Available. Note: 2-Stack Contactors Available In Some Countries: Please Consult Your Abb Representative. Af..-30-..-11 Not Suitable For A Direct Control By Plc-Output.
Also known as: AF65-30-11-13

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 90
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 90
Type: Contactor, IEC, Non-Reversing
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)