REXEL logo

Sustainable

SMHD, RAIL 144" MILL

Item #: 720750
Cat #: 410144M
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SolarMount HD Rail 144" Mill

Overview

SolarMount HD Rail 144" Mill
Also known as: 410144M

Specifications

Length: 144 in, 12 ft
Color: Silver
Material: Aluminum
Finish: Mill
Family / Style: SMHD
Product Weight: 15.00 lbs
Length: 144 in, 12 ft
Material: Aluminum
Family / Style: SMHD
Color: Silver
Finish: Mill
Product Weight: 15.00 lbs

Customer Reviews

No reviews for this product
(0)