This product may not be available in all locations.
PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp
Item #:
72079
Cat #:
20AD3P4C3AYNNNC0
UPC:
820919371530
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp Heavy, Wall Machine Mount, IP66
Overview
PowerFlex70 AC Drive, 480 V AC, 3 Phase, 3.4 A, 2 hp Normal, 1.5 hp Heavy, Wall Machine Mount, IP66
Compact packages of power, control, and operator interface, Allen-Bradley® PowerFlex® 70 AC drives are designed to meet your space, simplicity, and reliability needs. These drives allow you to easily integrate them into your architecture. Catalog item 20AD3P4C3AYNNNC0 from Rockwell Automation® is a PowerFlex 70 AC drive (3.4 A at 2 Hp 20 A).Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919371530, 20AD3P4C3AYNNNC0
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Phase: | 3 |
Type: | AC Drive |
Volts AC: | 480 |
Horsepower: | 2, 1.500 |
Mounting: | Wall |
Amps: | 3.400 |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 12 |
Type: | AC Drive |
Horsepower: | 2, 1.500 |
Amps: | 3.400 |
Phase: | 3 |
Volts AC: | 480 |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)