Clip-On Wire Markers, Legend: L

Item #: 72083

Cat #: PCA13-L

UPC: 074983937721

Sign In or Register to view pricing and more.
Documents & Guides
Clip-On Wire Markers, Legend: L, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package

Overview

Clip-On Wire Markers, Legend: L, Dimensions: 0.175 x 0.116 inch, Color: Black on White, Wire O.D.: 0.13-0.15 inch, 300/Package
Also known as: 074983937721, PCA13-L

Specifications

Length: 0.175 in
Material: Acetal
Type: Clip-On
Width: 0.116 in
Color: White
Length: 0.175 in
Type: Clip-On
Color: White
Material: Acetal
Width: 0.116 in