This product may not be available in all locations.

Relay, Ice Cube, 8-Pin, 2PDT Contacts, 12VAC Coil, Enclosed
Item #:
720834
Cat #:
KRPA-11AN-12
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, with Indicator, 12 Volt AC Coil, Enclosed
Overview
Relay, Ice Cube, 8-Pin, 2-Pole Double Throw, Silver Cadmium Oxide Contacts, with Indicator, 12 Volt AC Coil, Enclosed
Also known as: KRPA-11AN-12
Specifications
Poles: | 2 |
Amps: | 10 |
Type: | Relay, IceCube |
Mounting: | Socket |
Volts AC Control: | 12 |
Base: | 8-Pin |
Poles: | 2 |
Type: | Relay, IceCube |
Volts AC Control: | 12 |
Amps: | 10 |
Mounting: | Socket |
Base: | 8-Pin |
Customer Reviews
No reviews for this product
(0)