4-Way Mount, #6 Screw (M3), 1" x 1" (25.

Item #: 720835

Cat #: SGABM25-S6-C0

UPC: 074983713967

to view pricing and more.
The 4-way mount in black is applied with user-supplied adhesive or a #6 (M3) screw and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is des

Overview

The 4-way mount in black is applied with user-supplied adhesive or a #6 (M3) screw and measures 1" x 1" (25.4 mm x 25.4 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is des
Also known as: 074983713967, SGABM25-S6-C0

Specifications

Color: Black
Material: Nylon
Mounting: # 6 Screw
Color: Black
Mounting: # 6 Screw
Material: Nylon