Mercmaster™ LED Series Luminaire

Item #: 720879

Cat #: MLEDNA173P5BU

UPC: 781381961080

to view pricing and more.
Documents & Guides
Mercmaster™ LED Series Luminaire, NEC/CEC Certified, Pendant Mounting, 175 Watt, 1" NPT Hub, Polycarbonate Globe, NEMA Type V Symmetrical, 120-277 VAC, 50/60Hz

Overview

Mercmaster™ LED Series Luminaire, NEC/CEC Certified, Pendant Mounting, 175 Watt, 1" NPT Hub, Polycarbonate Globe, NEMA Type V Symmetrical, 120-277 VAC, 50/60Hz
Also known as: 781381961080, MLEDNA173P5BU

Specifications

Mounting: Pendant
Wattage: 74
Lumens: 6075
Color Temperature: 5650 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Pendant
Lumens: 6075
Light Technology: LED
Wattage: 74
Color Temperature: 5650 (Bright White)
Volts AC Range: 120 - 277