MERCIII QL INDUCTION FIXTURE

Item #: 720884

Cat #: MLSQ855G4NA1

UPC: 781381077736

to view pricing and more.
Documents & Guides
Mercmaster III Induction Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 85 WTT Induction Lamp, Lamp Wattage: 85 WTT, Voltage Rating: 100 - 120 V, Number Of Lamps: 1, Material: Mounting Hoods, Ballast Bodies And Guards: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Exposed Hardware: Stainless Steel Bolt, Captive Nut And Inserts, Globes: Heat-Resistant Prismatic Glass, Fixture Wattage: 85 WTT, Amperage Rating: 0.73 AMP, Housing Finish: Epoxy Powder Coat Mounting Hood And Guard, Housing Material: Mounting Hoods And Guards: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Exposed Hardware: Stainless Steel, Ambient Temperature Range: 40 DEG C, Temperature Range: 85 DEG C, Lens Material: Heat-Resistant Prismatic Glass, Number Of Hubs: 1, Hub Size: 1.5 IN NPT, Reflector/Refractor: Fiberglass Reinforced White Polyester Reflector, Frequency Rating: 60 HZ.Enclosure: NEMA 4X, Standard: UL 1598, 844, 1598A Listed, CSA C22.2 No. 250, C22.2 No. 137 Certified, C/US CSA Certified, Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, For Use In Areas Where Access For Relamping Is Difficult, Reliability Is Essential And The Environment Is Costly To maintain, Cold Environment Applications, Marine And Wet locations, And In A Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By NEC Class I, Division 2, In Non-Hazardous Areas Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust And Corrosive Atmospheres Are A Problem

Overview

Mercmaster III Induction Luminaire Without Guard, Fixture Type: 25 DEG Stanchion, Lamp Type: 85 WTT Induction Lamp, Lamp Wattage: 85 WTT, Voltage Rating: 100 - 120 V, Number Of Lamps: 1, Material: Mounting Hoods, Ballast Bodies And Guards: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Exposed Hardware: Stainless Steel Bolt, Captive Nut And Inserts, Globes: Heat-Resistant Prismatic Glass, Fixture Wattage: 85 WTT, Amperage Rating: 0.73 AMP, Housing Finish: Epoxy Powder Coat Mounting Hood And Guard, Housing Material: Mounting Hoods And Guards: Cast Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Exposed Hardware: Stainless Steel, Ambient Temperature Range: 40 DEG C, Temperature Range: 85 DEG C, Lens Material: Heat-Resistant Prismatic Glass, Number Of Hubs: 1, Hub Size: 1.5 IN NPT, Reflector/Refractor: Fiberglass Reinforced White Polyester Reflector, Frequency Rating: 60 HZ.Enclosure: NEMA 4X, Standard: UL 1598, 844, 1598A Listed, CSA C22.2 No. 250, C22.2 No. 137 Certified, C/US CSA Certified, Class I, Division 2, Groups A, B, C, D, Class II, Division 1 And 2, Groups E, F, G, For Use In Areas Where Access For Relamping Is Difficult, Reliability Is Essential And The Environment Is Costly To maintain, Cold Environment Applications, Marine And Wet locations, And In A Wide Range Of Industrial, Chemical Processing And Other Areas Where Flammable Gases And Vapors Or Combustible Dusts Are Present Under Conditions Defined By NEC Class I, Division 2, In Non-Hazardous Areas Where Severe Weather Conditions, Excessive Moisture, Dirt, Dust And Corrosive Atmospheres Are A Problem
Also known as: 781381077736, MLSQ855G4NA1

Specifications

No Specifications Available