Breaker, Miniature, 2P, 1A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 720888

Cat #: EP102ULD01

UPC: 413656869608

to view pricing and more.
Documents & Guides
Breaker, 2-Pole, 1 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, D Trip Curve, 6 per Package

Overview

Breaker, 2-Pole, 1 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, D Trip Curve, 6 per Package
Also known as: 413656869608, EP102ULD01

Specifications

Poles: 2
Amps: 1
Volts AC: 120, 240
Mounting: DIN Rail
Family / Style: EP102
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 120, 240
Family / Style: EP102
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail
Type: Trip Curve D