Breaker, Miniature, 3P, 10A, 120/240VAC, 10kAIC, DIN Rail Mount

Item #: 720901

Cat #: EP103ULB10

UPC: 413656868380

to view pricing and more.
Documents & Guides
Breaker, 3-Pole, 10 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, B Trip Curve, 2 per Package

Overview

Breaker, 3-Pole, 10 Amp, 120/240 Volt AC, Miniature, DIN Rail Mount, 10 kAIC, B Trip Curve, 2 per Package
Also known as: 413656868380, EP103ULB10

Specifications

Poles: 3
Amps: 10
Volts AC: 120, 240
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 120, 240
Type: Trip Curve B
Amps: 10
Mounting: DIN Rail
Interrupt Rating AC: 10 kA