Cable Tie, Standard, Plenum, 7.6" Long, UV Rated Nylon, Black, 1000/PK

Item #: 720926

Cat #: CT8BK50-M

UPC: 051128592946

to view pricing and more.
Documents & Guides
Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 1000

Overview

Standard Cable Tie, Non-Releasable, Weather Resistant, Plenum/Air Handling. Length: 7.6" (193 mm). Width: 0.18" (4.6 mm). Color: Black. Package Quantity: 1000

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT8BK50-M is 7.6" in length. UV Weather Resistant Black. 50 lb tensile strength. 1000 pcs/bag.

Also known as: 051128592946, CT8BK50-M, Zip tie, Solar Tie

Specifications

Width: 0.180 in
Color: Black
Weight Capacity: 50 lbs
Material: Nylon
Length: 7.560 in
Width: 0.180 in
Weight Capacity: 50 lbs
Length: 7.560 in
Color: Black
Material: Nylon