
to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 4.12" Height, 4.12" Length, 1.62" Width, 0.56lbs, Steel, Pre-assembled fitting, Three hole corner angle, 90 deg, Thickness 1/4 in, DURA GREEN
Overview
Eaton B-Line series strut fittings and accessories, 4.12" Height, 4.12" Length, 1.62" Width, 0.56lbs, Steel, Pre-assembled fitting, Three hole corner angle, 90 deg, Thickness 1/4 in, DURA GREEN
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011500320, B103GRN
Specifications
No Specifications Available