Cable Tie,Ideal,Powr-Tie,STD,Mil-Spec MS3367-2-9,CSA,UL Listed,0.178 IN W,NYL

Item #: 720939

Cat #: IT4S-C

UPC: 783250574544

to view pricing and more.
Documents & Guides
IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 14.500 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 4-1/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB

Overview

IDEAL, Cable Tie, Powr-Tie, Standard, Plenum, Length: 14.500 IN, Width: 0.178 IN, Thickness: 053 IN, Bundle Diameter: 1/16 To 4-1/8 IN, Material: Nylon, Color: Natural, Tensile Strength: 50 LB
Also known as: 783250574544, IT4S-C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.500 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14.500 in