Cable Tie, Scrw Mnt, 14", 50 lb., Natural, 100/Bag

Item #: 720944

Cat #: B-14-50MT-9-C

UPC: 783250573240

to view pricing and more.
Documents & Guides
Screw Mount Cable Tie, 14" Long, Nylon, Natural Color, 50lb Rating

Overview

Screw Mount Cable Tie, 14" Long, Nylon, Natural Color, 50lb Rating
Also known as: 783250573240, B-14-50MT-9-C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in