IDE B-24-175-0-L CABLE

Item #: 720948

Cat #: B-24-175-0-L

UPC: 783250573059

to view pricing and more.
IDE B-24-175-0-L CABLE TIE,IDEAL,BUCHANAN,MULTI-PURPOSE,HE AVY-DUTY,UL LISTED,0.299 IN W,UV BLK

Overview

IDE B-24-175-0-L CABLE TIE,IDEAL,BUCHANAN,MULTI-PURPOSE,HE AVY-DUTY,UL LISTED,0.299 IN W,UV BLK
Also known as: 783250573059, B-24-175-0-L

Specifications

Weight Capacity: 175 lbs
Color: Black
Length: 24 in
Material: Nylon
Weight Capacity: 175 lbs
Length: 24 in
Color: Black
Material: Nylon