This product may not be available in all locations.
3
more

Contactor, Lighting, 30A, 12P, 120VAC Coil, Mechanically Held
Item #: 720970
Cat #: CR463MD0BJA10A0
UPC: 783166633625
to view pricing and more.
Documents & Guides
Contactor, Lighting, Mechanically Held, 30 Amp, 12 Normally Open, Contacts, 120 Volt AC Coil, 3-Wire, NEMA 1
Overview
Contactor, Lighting, Mechanically Held, 30 Amp, 12 Normally Open, Contacts, 120 Volt AC Coil, 3-Wire, NEMA 1
Also known as: 783166633625, CR463MD0BJA10A0
Specifications
| Volts AC Control: | 120 |
| Type: | Contactor, Lighting |
| IP/NEMA Rating: | NEMA 1 |
| Amps: | 30 |
| Poles: | 12 |
| Volts AC Control: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Poles: | 12 |
| Type: | Contactor, Lighting |
| Amps: | 30 |