Connector, Straight 1" .500-.625 Nm

Item #: 720985

Cat #: ZS309CR

UPC: 783936989747

to view pricing and more.
Documents & Guides
Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Purple.

Overview

Corrosion Resistant Nylon Cord Connector, Straight, NPT Hub Size: 1 Inch, Cord Range: 0.500 Inch - 0.625 Inch, Color: Purple.
Also known as: 783936989747, ZS309CR, STRAIN RELIEF

Features & Benefits

  • Nylon retention ring for increased holding power
  • Neoprene bushing seals against moisture
  • Nylon connectors obtain approximately the same retention values as metal cord connectors

Specifications

Diameter: 1 in
Material: Nylon
Diameter Range: 0.500 - 0.625 in
Diameter: 1 in
Diameter Range: 0.500 - 0.625 in
Material: Nylon