This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEYL breakers are available in 1, 2, and 3 pole versions 2&3 pole versions can be ordered with auxiliary contact, shunt trip, undervoltage release, or bell alarm accessories. 125A 2POLE 65KA 480/277 CKT BKR
Overview
The TEY is a one-inch wide per pole, compact, "bolt-on" circuit breaker for use on grounded 480Y/277 Vac systems. The bolt-on mounting base accessory makes the TEY suitable for varied applications as a lug-lug breaker. All TEY circuit breakers feature Quick-make / Quick-break mechanisms, common trip bars, and easy to spot trip indication to ensure safety and reliability. TEYL breakers are available in 1, 2, and 3 pole versions 2&3 pole versions can be ordered with auxiliary contact, shunt trip, undervoltage release, or bell alarm accessories. 125A 2POLE 65KA 480/277 CKT BKR
Also known as: 783164462500, TEYL2125B
Specifications
Volts AC: | 480, 277 |
Poles: | 2 |
Amps: | 125 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 65 kA |
Volts AC: | 480, 277 |
Amps: | 125 |
Mounting: | Bolt On |
Poles: | 2 |
Family / Style: | E150 |
Interrupt Rating AC: | 65 kA |
Customer Reviews
No reviews for this product
(0)