Junction Box, IP66/IP67, 18" x 15" x 6", Stainless Steel

Item #: 721026

Cat #: 953987

UPC:

to view pricing and more.
Documents & Guides
Junction Box, IP66/IP67, 18" x 15" x 6", Stainless Steel

Overview

Junction Box, IP66/IP67, 18" x 15" x 6", Stainless Steel
Also known as: 953987

Specifications

IP/NEMA Rating: IP66, IP67
Mounting: Surface
Depth: 6 in
Height: 18 in
Material: Stainless Steel
Width: 15 in
IP/NEMA Rating: IP66, IP67
Depth: 6 in
Material: Stainless Steel
Mounting: Surface
Height: 18 in
Width: 15 in