TB TY253M-6 CABLE TIE 50LB 11IN BLU

Item #: 721077

Cat #: TY253M-6

UPC: 786210714776

to view pricing and more.
Documents & Guides
THB TY253M-6 CABLE TIE 50LB 1

Overview

THB TY253M-6 CABLE TIE 50LB 1
Also known as: 786210714776, TY253M-6

Specifications

Color: Blue
Width: 0.190 in
Weight Capacity: 50 lbs
Material: Nylon
Length: 11.600 in
Color: Blue
Weight Capacity: 50 lbs
Length: 11.600 in
Width: 0.190 in
Material: Nylon