This product has been discontinued.

Wide Slot Wire Duct, 4" x 3" x 6', PVC, White
Item #: 721079
Cat #: TY4X3WPW6
UPC: 786210970097
Sign In or Register to view pricing and more.
Documents & Guides
Wide Slot Wire Duct, 4" x 3" x 6', PVC, WhiteWide Slot Wire Duct, 4" x 3" x 6', PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Overview
Wide Slot Wire Duct, 4" x 3" x 6', PVC, WhiteWide Slot Wire Duct, 4" x 3" x 6', PVC, White, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210970097, TY4X3WPW6
Specifications
| Width: | 4 in |
| Color: | White |
| Height: | 3 in |
| Length: | 6 ft |
| Material: | Halogen-Free |
| Width: | 4 in |
| Height: | 3 in |
| Material: | Halogen-Free |
| Color: | White |
| Length: | 6 ft |