CABLE TIE 120LB 9IN GREEN NYLON

Item #: 721092

Cat #: TY272M-5

UPC: 786210817552

to view pricing and more.
Documents & Guides
Cable Tie, Green Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 224mm (8.8 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack

Overview

Cable Tie, Green Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21S Rated for AH-2 Plenum and as a Flexible Cable and Conduit Support, Length of 224mm (8.8 Inches), Width of 6.9mm (0.27 Inch), Thickness of 1.5mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds), Bulk Pack
Also known as: 786210817552, TY272M-5

Specifications

Color: Green
Width: 0.270 in
Weight Capacity: 120 lbs
Material: Nylon
Length: 8.750 in
Color: Green
Weight Capacity: 120 lbs
Length: 8.750 in
Width: 0.270 in
Material: Nylon