Cable Tie, Nylon, Screw Mount Head, White, 14.2" Long, 100/PK

Item #: 721105

Cat #: L-14-50MH-9-C

UPC: 728494912202

to view pricing and more.
Documents & Guides
Cable Tie, Nylon, Screw Mount Head, White, 14.2" Long, 100/PKCable Tie, Nylon, Screw Mount Head, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100

Overview

Cable Tie, Nylon, Screw Mount Head, White, 14.2" Long, 100/PKCable Tie, Nylon, Screw Mount Head, Standard Cross Section, White, 14.2" Long, .187" Wide, 4" Max Bundle Size, 50lb Rating, Order in Multiples of 100
Also known as: 728494912202, L-14-50MH-9-C

Specifications

Color: Natural
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Natural
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in