CM L-14-50-6-D CABLE TIE 50LB 14 IN

Item #: 721121

Cat #: L-14-50-6-D

UPC: 728494143286

to view pricing and more.
Documents & Guides
CAT L-14-50-6-D CABLE TIE 50L

Overview

CAT L-14-50-6-D CABLE TIE 50L
Also known as: 728494143286, L-14-50-6-D

Specifications

Color: Blue
Weight Capacity: 50 lbs
Material: Nylon
Length: 14 in
Color: Blue
Material: Nylon
Weight Capacity: 50 lbs
Length: 14 in