Puck Light, Halogen, 20W, 12V, Black

Item #: 721133

Cat #: E228B

UPC: 633999102952

to view pricing and more.
Documents & Guides
Elco Lighting Miniature Low Voltage Halogen Downlight, 1-3/4" Reflector with Protective Glass Lens, For Surface or Recessed Mounting.

Overview

Elco Lighting Miniature Low Voltage Halogen Downlight, 1-3/4" Reflector with Protective Glass Lens, For Surface or Recessed Mounting.
Also known as: 633999102952, E228B

Specifications

Mounting: Recessed, Surface
Volts AC: 12
Wattage: 20
Color: Black
Light Technology: Halogen
Mounting: Recessed, Surface
Wattage: 20
Light Technology: Halogen
Volts AC: 12
Color: Black