Relay, Timing, 24-240VAC, 24-48VDC, 5A, 1NO Contact

Item #: 721142

Cat #: 8647680000

UPC: 032248308884

to view pricing and more.
Documents & Guides
Relay, Timing, 24 - 240 Volt AC, 24 - 48 Volt DC, 5 Amp, 1 Normally Open Contact

Overview

Relay, Timing, 24 - 240 Volt AC, 24 - 48 Volt DC, 5 Amp, 1 Normally Open Contact
Also known as: 032248308884, 8647680000

Specifications

Amps: 5
Mounting: DIN Rail
Type: Relay, Timing
Poles: 1
Volts AC Range: 24 - 240
Volts DC Control: 24/48
Amps: 5
Type: Relay, Timing
Volts AC Range: 24 - 240
Mounting: DIN Rail
Poles: 1
Volts DC Control: 24/48