Contactor, Miniature, 9.0A, 3P, 208VAC Coil, 600VAC Rated, 1NO

Item #: 721162

Cat #: MC1A310ATM

UPC: 425095026115

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 9.0 Amp, 3-Pole, 208 Volt AC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact

Overview

Contactor, Miniature, 9.0 Amp, 3-Pole, 208 Volt AC Coil, 600 Volt AC Rated, 1 Normally Open, Auxiliary Contact
Also known as: 425095026115, MC1A310ATM

Specifications

Poles: 3
Type: Contactor, Miniature
Mounting: DIN Rail
Volts AC Control: 208
Volts AC: 600
Amps: 9
Poles: 3
Mounting: DIN Rail
Volts AC: 600
Type: Contactor, Miniature
Volts AC Control: 208
Amps: 9