Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 3/8" Stud Size

Item #: 721171

Cat #: YAL6CT38

UPC: 781810417591

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 3/8" Stud Size, Color Coded Blue

Overview

Compression Lug, 1-Hole, Short Barrel, Copper, 6 AWG, 3/8" Stud Size, Color Coded Blue
Also known as: 781810417591, YAL6CT38

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 6
Color: Blue
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6
Material: Copper
Volts AC: 600
Stud Size: 3/8 in