Cable Tie, Intermediate Plenum, 8.9" Long, Nylon, White, 1000/PK

Item #: 721203

Cat #: CT8NT40-M

UPC: 051128592915

to view pricing and more.
Documents & Guides
Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 1000 ** This item is no longer manufactured by 3M**

Overview

Intermediate Cable Tie, Non-Releasable, Plenum/Air Handling. Length: 8.9" (226 mm). Width: 0.14" (3.6 mm). Color: White. Package Quantity: 1000 ** This item is no longer manufactured by 3M**

3M™ Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M™ Cable Tie CT8NT40-M is 8.9" in length. Natural. 40 lb tensile strength. 1000 pcs/bag. This item is now obsolete per 3M.

Also known as: 051128592915, CT8NT40-M

Specifications

Color: Natural
Width: 0.140 in
Weight Capacity: 40 lbs
Length: 8.900 in
Color: Natural
Weight Capacity: 40 lbs
Width: 0.140 in
Length: 8.900 in