Square Head Plug, 3", Aluminum

Item #: 721265

Cat #: PLG85SA

UPC: 782274101354

to view pricing and more.
Documents & Guides
Threaded Closure Plug, Square Head, 3", Aluminum, Natural Finish

Overview

Threaded Closure Plug, Square Head, 3", Aluminum, Natural Finish
Also known as: 782274101354, PLG85SA

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum