REXEL logo

IND LIGHT

Item #: 721300
Cat #: CR104PLG72M
UPC: 783166284476
Sign In or Register to view pricing and more.
Documents & Guides
CR104P. 600 Volts Maximum AC/DC. 10 Amperes Continuous. Standard Indicating Lights. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance. Color: Amber. Lamp Type: Neon, 120V, #NE51H-R. Supply Voltage: 120V. Power Supply Type: Full Voltage.

Overview

CR104P. 600 Volts Maximum AC/DC. 10 Amperes Continuous. Standard Indicating Lights. Suitable for use in NEMA Type 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance. Color: Amber. Lamp Type: Neon, 120V, #NE51H-R. Supply Voltage: 120V. Power Supply Type: Full Voltage.
Also known as: 783166284476, CR104PLG72M

Specifications

Color: Amber
Type: Indicator Light, Neon
Size: 30 mm
Family / Style: CR104
Color: Amber
Size: 30 mm
Type: Indicator Light, Neon
Family / Style: CR104

Customer Reviews

No reviews for this product
(0)