Push Button, Red, 2-3/8" Mushroom, Maintained, 1NC, Contact Block

Item #: 721321

Cat #: CR104PBM01R6C

UPC: 783166020173

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Red, 2-3/8 Inch Mushroom, Maintained, 1 Normally Closed, Contact Block

Overview

Push Button, Red, 2-3/8 Inch Mushroom, Maintained, 1 Normally Closed, Contact Block
Also known as: 783166020173, CR104PBM01R6C

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: CR104
Type: Mushroom, Pushbutton
Volts AC: 600
Color: Red
Size: 30 mm
Type: Mushroom, Pushbutton
Amps: 10
Family / Style: CR104
Volts AC: 600