
to view pricing and more.
Documents & Guides
TMC2 Series Cable Gland Connector, Size: 2-1/2 IN, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Temperature Rating: -60 To 110 DEG C, Connection: NPT, Dimensions: 3.54 IN Across Flat X 3.
Overview
TMC2 Series Cable Gland Connector, Size: 2-1/2 IN, Material: Copperfree Brass, Finish: Nickel Plated, Enclosure: IP66, Nema Rating: NEMA 4X, Temperature Rating: -60 To 110 DEG C, Connection: NPT, Dimensions: 3.54 IN Across Flat X 3.
Also known as: 781381301114, TMC2-250272NB
Specifications
| Material: | Brass |
| Diameter: | 2 1/2 in |
| Diameter Range: | 2.140 - 2.610 in, 2.270 - 2.720 in |
| Material: | Brass |
| Diameter Range: | 2.140 - 2.610 in, 2.270 - 2.720 in |
| Diameter: | 2 1/2 in |