1KVA 240X480-120 NEMA 4/12

Item #: 72138

Cat #: HZ121000

UPC: 783472570904

to view pricing and more.
Documents & Guides
Industrial Control Transformer, 1 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz

Overview

Industrial Control Transformer, 1 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz
Also known as: 783472570904, HZ121000

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 1kVA
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 1kVA
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110