This product has been discontinued.

KIL CMCXAC100 MC FITTING AL 1" NPT
Item #: 721401
Cat #: CMCXAC100
UPC: 783936030364
Sign In or Register to view pricing and more.
Documents & Guides
KIL CMCXAC100 MC FITTING AL 1" NPT SZ C, 'H.M.'
Overview
KIL CMCXAC100 MC FITTING AL 1" NPT SZ C, 'H.M.'
Also known as: 783936030364, CMCXAC100
Features & Benefits
- Provides 360° armor grounding which is fully inspectable.
- Grounding Device remains in contact with cable when disassembed for inspection.
- Provides a barrier seal between the individual insulated cores within the cable and prevents entry of the products of an explosion into the cable.
- Provides cable retention and a low smoke and fume, zero halogen seal onto the cables outer sheath.
- Provides an outer deluge seal to prevent moisture ingress to the cable armor and enclosure.
Specifications
No Specifications Available