REXEL logo

Horn, NEMA 1, Surface Mount, 240VAC, 114dB @ 10 Ft

Item #: 721429
Cat #: 5520-R5
UPC: 782640280805
Sign In or Register to view pricing and more.

Overview

EDW 5520-R5 240V W/HORN
Also known as: 782640280805, 5520-R5

Specifications

Volts AC: 240
Volts AC: 240

Customer Reviews

No reviews for this product
(0)