Variable Speed Drive, Frenic, 20HP, 230VAC, 60A, 3PH, with Brake

Item #: 721466

Cat #: FRN020E1S-2U

UPC:

to view pricing and more.
Variable Speed Drive, Frenic, 20 Horse Power, 24kVA, 230 Volt AC, 60 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open

Overview

Variable Speed Drive, Frenic, 20 Horse Power, 24kVA, 230 Volt AC, 60 Amp, 3-Phase, Built In Brake Transistor, Heavy Duty, IP20/Open
Also known as: FRN020E1S-2U

Specifications

Phase: 3
Size: 6
Volts AC: 230
Horsepower: 20
Mounting: Surface
Amps: 60
IP/NEMA Rating: IP20
Type: Drive, Variable Speed
Volt Amps: 24kVA
Phase: 3
Volts AC: 230
Mounting: Surface
IP/NEMA Rating: IP20
Volt Amps: 24kVA
Size: 6
Horsepower: 20
Amps: 60
Type: Drive, Variable Speed