3KVA 240X480-120

Item #: 72152

Cat #: HZ3000

UPC: 783472570706

to view pricing and more.
Documents & Guides
Industrial Control Transformer, 3.0 Kva, Type: NEMA 3R, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz

Overview

Industrial Control Transformer, 3.0 Kva, Type: NEMA 3R, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz
Also known as: 783472570706, HZ3000

Specifications

Phase: 1
Type: Dry Type Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 230x460, 220x440/240x480
Volt Amps: 3kVA
Phase: 1
Secondary Voltage: 110/115/120
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 230x460, 220x440/240x480