15 Amp, 125 Volt, NEMA ML3P Receptacle

Item #: 721593

Cat #: ML3-PB

UPC: 078477987247

to view pricing and more.
Documents & Guides
15 Amp, 125/250 Volt, NEMA ML3P, 3P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Non-Grounding, MiniLock - White.

Overview

15 Amp, 125/250 Volt, NEMA ML3P, 3P, 3W, Flanged Inlet Locking Receptacle, Industrial Grade, Non-Grounding, MiniLock - White.

15 Amp, 125/250 Volt, Industrial Grade, Flanged Inlet Locking Receptacle, Industrial Grade, MiniLock, White

Also known as: 078477987247, ML3-PB

Specifications

Type: Receptacle, Inlet, Non-Grounding
Mounting: Flange
Volts AC: 120, 240
Amps: 15
Color: White
NEMA Configuration: ML-3R
Type: Receptacle, Inlet, Non-Grounding
Volts AC: 120, 240
Color: White
Mounting: Flange
Amps: 15
NEMA Configuration: ML-3R