P/S RECEP 3W 30A 250V WT

Item #: 721643

Cat #: PS330R6-W

UPC: 785007621044

to view pricing and more.
Documents & Guides
2Pole,3 wire, Pin and Sleeve Receptacle. 30 amp, 250 volt.

Overview

2Pole,3 wire, Pin and Sleeve Receptacle. 30 amp, 250 volt.
Also known as: 785007621044, PS330R6-W

Specifications

Phase: 3
Color: Black
Amps: 30
Material: Thermoplastic
Type: Pin &amp, amp
Phase: 3
Amps: 30
Type: Pin &amp, amp
Color: Black
Material: Thermoplastic