WEDGE ANCHOR, 3/8"-16, 5" LEN, ZN PLTD

Item #: 721674

Cat #: AWA-37-500

UPC: 781011030759

to view pricing and more.
Documents & Guides
Eaton B-Line series fastener hardware and accessories, Heavy and medium duty all purpose anchor, Zinc plated carbon steel ,3?8" x 5", Anchors can be installed through the fixture,Wedge anchor

Overview

Eaton B-Line series fastener hardware and accessories, Heavy and medium duty all purpose anchor, Zinc plated carbon steel ,3?8" x 5", Anchors can be installed through the fixture,Wedge anchor

Eaton offers a full line of B-Line series fastener hardware and accessories, such as metal stud grommets, machine screws, machine square nuts, sheet metal screws, self-drilling sheet metal screws, pipe sleeve fasteners, accessory nuts, reference wire fasteners and more.

Also known as: 781011030759, AWA-37-500

Specifications

Diameter: 3/8 in
Length: 5 in
Material: Carbon Steel
Diameter: 3/8 in
Material: Carbon Steel
Length: 5 in