3" Liquidtight Steel Flex, UL Listed, Type LFMC, Gray, 25' Coil

Item #: 721694

Cat #: 6209-22-00

UPC: 077680120267

Sign In or Register to view pricing and more.
Documents & Guides
3 Inch Liquidtight Steel Flex, UL Listed, Type LFMC, Low Carbon Steel Core, PVC Jacket, Gray, 25 Foot Coil

Overview

3 Inch Liquidtight Steel Flex, UL Listed, Type LFMC, Low Carbon Steel Core, PVC Jacket, Gray, 25 Foot Coil

UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.

Also known as: 077680120267, 6209-22-00

Specifications

Length: 25 ft
Diameter: 3 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: LIQUID-TUFF™
Type: Type LFMC
Length: 25 ft
Jacket: PVC
Material: Steel
Family / Style: LIQUID-TUFF™
Diameter: 3 in
Color: Gray
Package Type: Coil
Type: Type LFMC