REXEL logo

2" LIQUIDTUFF UL LT TYPE LFMC 50' CTN

Item #: 721707
Cat #: 6207-24-00
UPC: 077680120243
Sign In or Register to view pricing and more.
Documents & Guides
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 2 IN, Outside Diameter: 2.18 - 2.215 IN Over Conduit, 2.34 - 2.375 IN Over Jacket, Inside Diameter: 2.02 - 2.045 IN, 50 FT Coil, 11.12 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 146 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

Overview

LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 2 IN, Outside Diameter: 2.18 - 2.215 IN Over Conduit, 2.34 - 2.375 IN Over Jacket, Inside Diameter: 2.02 - 2.045 IN, 50 FT Coil, 11.12 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 146 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT
Also known as: 077680120243, 6207-24-00

Specifications

Color: Gray
Length: 50 ft
Material: Steel
Diameter: 2 in
Color: Gray
Material: Steel
Length: 50 ft
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)