
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series strut fittings and accessories, 2.06" Height, 1.87" Length, 1.62" Width, .37lbs, Steel, Two hole corner angle, 90 deg, Stainless steel type 316
Overview
Eaton B-Line series strut fittings and accessories, 2.06" Height, 1.87" Length, 1.62" Width, .37lbs, Steel, Two hole corner angle, 90 deg, Stainless steel type 316
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel
Also known as: 781011859794, B230SS6
Specifications
No Specifications Available