3/4" Liquidtight Flexible Steel Conduit, Gray, 100'

Item #: 721712

Cat #: 6203-30-00

UPC: 077680120052

to view pricing and more.
Documents & Guides
LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 3/4 Inch, 0.93 - 0.96 Inch Outside Diamer, Over Conduit, 1.03 - 1.05 IN Over Jacket, Inside Diameter: 0.82 - 0.84 IN, 100 FT Coil, 4-1/4 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 49 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

Overview

LIQUID-TUFF Liquidtight Conduit, Type LFMC, Metal, 3/4 Inch, 0.93 - 0.96 Inch Outside Diamer, Over Conduit, 1.03 - 1.05 IN Over Jacket, Inside Diameter: 0.82 - 0.84 IN, 100 FT Coil, 4-1/4 IN Bend Radius, 600 V, Flexible, Low Carbon Steel Core, Flame Retardant PVC Jacket, Weight: 49 LB/100 FT, 80 To -30 DEG C Dry, 60 DEG C Wet, 70 DEG C Oil resistant, UL 360 File Number E26540, CSA File Number LL51593, CSA C22.2 56, NEC 250.118(6), 350.60, 390.15, 501.10(B)(2), 502.10(A)(2), 503.10(A)(2), 511.7(A)(1), 620.21(A)(d), 645.5(D)(2), 680.21, 680.42, 695.6(E), 695.14(E), 230.43(15), Canadian Electrical Code (CEC) Part I Clause 12-1300, For Service Entrance Wiring Up to 6 FT

UL LIQUIDTUFF™ Liquidtight Flexible Steel Conduit designed for use as a raceway for power, control and communication cables in accordance with Article 350 of the National Electrical Code.

Also known as: 077680120052, 6203-30-00

Specifications

Diameter: 3/4 in
Length: 100 ft
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Coil
Family / Style: LIQUID-TUFF™
Type: Type LFMC
Diameter: 3/4 in
Jacket: PVC
Material: Steel
Family / Style: LIQUID-TUFF™
Length: 100 ft
Color: Gray
Package Type: Coil
Type: Type LFMC